Beli check valve wafer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CM Swing Foot Valve Flange Endatribut:
- Material: PVC
- Weissmiller Check Valve Wafer SS316Deskripsi:Features a rotating disc that acts as a flow control mechanism.A check valve is a type of valve designed to allow fluid to flow in one direction while preventing backflow. Weissmiller check valves are known for their excellent reliability, durability, and efficiency in various industrial applications.atribut:
- Body Material: SS316
- Class: ANSI150
- Connection: Wafer
- Disc Material: SS 316
- Seat Material: Metal
- Type: Double Disc
- MILWAUKEE VALVE Check ValvesDeskripsi:Lead-free check valves have brass or bronze construction to comply with low-lead regulations for use with potable water.atribut:
- Application - Valves: General Purpose
- Flow Design: Single
- Item - Check Valves: Check Valve
- Minimum Valve Temperature (°F): -20
- Weflo Wafer Check Valve Double DoorDeskripsi:- The short face to face dimension and compact design of this valve allow installation and service in tight spaces- Spring assisted for better dynamic behaviour- Soft sealed for perfect tightness even at low differential pressure- Available with flange to EN1092-2 PN10 or PN16, ANSI B16.1 class 125 (other flange types available on request)- WRAS approved: Fig. 5306 DN50-DN600, CI body, EPDM seat for potable wateratribut:
- Working Pressure (Bar): 16
- Working Temperature (°C): -10 to 120 for EPDM seat, -10 to 82 for NBR seat, -10 to 150 for viton seat
- Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
- Body Material: Cast Iron
- MDT Wafer Swing Check Valve Cast IronDeskripsi:#34;MDT #34; Wafer Check Valve, GG25, PN16
- Onda Wafer Check Valve JIS 10K (Katup)atribut:
- Material: Cast Iron
- SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup)Deskripsi:10K FC DUAL CHECK VALVE WAFER TYPE CAC406 NBR (showa dual check Valve Wafer Type CAC406 NBR 65A 2 1/2Inch (class 10K)(wafer type)material: FC item code : 68WL-1atribut:
- Item Code: 68WL-1
- Material: FC200 (Body) Rubber (NBR)/CA 4046(BC6) (Trim)
- Working Pressure: - ASME 1250200PSI-WOG (below 80Degrees) - BS-PIN16 a6Bar (below 80Degrees) - JIS10K 1.37MPa (below 80Degrees)
- Standard: Showa original EN 12334
- Flowcon Wafer Check Valve Double Door Cast Ironatribut:
- Body Material: A126-B / GG25 Cast Iron
- Connection Wafer to: JIS10K
- Disc: CF8 SS304
- Seat: EPDM
- CENIT CPVC Wafer Check Valve Seals EPDM FPMatribut:
- Material: C-PVC
- Seal Material: EPDM - FPM
- Weissmiller Check Valve Wafer EPDM DIDeskripsi:Features a rotating disc that acts as a flow control mechanism.A check valve is a type of valve designed to allow fluid to flow in one direction while preventing backflow. Weissmiller check valves are known for their excellent reliability, durability, and efficiency in various industrial applications.atribut:
- Body Material: Ductile Iron
- Class: PN16/JIS10K/ANSI150 (Universal)
- Connection: Wafer
- Disc Material: SS 316
- Seat Material: EPDM
- Type: Double Disc
- Tozen Swing Check Valve Cast Iron Body Bronze Trim Flange End Drilled JIS 16Katribut:
- Working Pressure (Bar): 10
- Testing Pressure (bar): Shell: 15, Seat: 11
- Suitable Media: Water & Oil
- Working Temperature (°C): -10 to 120
- Riser Elbow 90° SCH-80 (Sambungan Siku)atribut:
- Thickness: SCH-80
- Daiko Graphite Spiral Wound Gasket SWGatribut:
- Thickness (mm): 4.5
- Working Temperature Range: -270degrees to 450degrees
- Non Brand Carbon Steel Pipe A53 (Pipa Baja Karbon)Deskripsi:Pipa ASTM A53 adalah pipa besi untuk struktur dan cairan tekanan rendahatribut:
- Pipe Thickness: SCH80
- Material: Carbon Steel A53
- Kitz Wafer Check Valveatribut:
- Size (inch): 2
- Material: Cast Iron
- Weissmiller Wafer Butterfly Valves Cast Iron ANSI150 (Katup Kupu-Kupu)Deskripsi:Operates with a gate that moves up and down to control flow.A butterfly valve is a type of flow control device used to regulate fluid movement through a rotating disc mechanism. Weissmiller butterfly valve products are recognized for their superior quality, high durability, and efficient performance across various industrial applications.atribut:
- Body Material: Cast Iron
- Class: ANSI150
- Connection: Universal
- Disc Material: SS316
- Seat Material: EPDM
- Type: Wafer
- ASAHI Check ValvesDeskripsi:PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.atribut:
- UNSPSC: 40141618
- Application - Valves: General Purpose
- Body Material - Valves: PVC
- Connection Type: Socket x Socket
- Cracking Pressure: 1
- Flow Design: Single
- Full Flow - Valves: No
- Item - Check Valves: Check Valve
- Max. Steam Pressure - Valves: Not Rated
- Max. Water Pressure - Valves (psi): 150 @120°F
- Maximum Temperature - Valves (°F): 120
- Mechanism and Body Design: Inline Ball
- Minimum Valve Temperature (°F): 30
- Mounting Orientation: Horizontal; Vertical
- Standards: ASTM D1784 Cell Class 12454A; NSF-61
- Valve Body Material: PVC
- Kitz Swing Check Valve JIS 10Katribut:
- Material: Cast Iron
- Connection: JIS 10k
- Rating (kg): 10
- King Da Jeng (KDJ) Foot Valve Flange Endatribut:
- End Type: Flanged
- Material: PVC
- O-Ring: EPDM, NBR
- Seat: EPDM, VITON, NBR
Daftar Harga check valve wafer Terbaru October 2026
| CM Swing Foot Valve Flange End | Rp1.099.900 |
| Weissmiller Check Valve Wafer SS316 | Rp3.799.900 |
| MILWAUKEE VALVE Check Valves | Rp1.199.900 |
| Weflo Wafer Check Valve Double Door | Rp829.900 |
| MDT Wafer Swing Check Valve Cast Iron | Rp579.900 |
| Onda Wafer Check Valve JIS 10K (Katup) | Rp639.900 |
| SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup) | Rp2.299.900 |
| Flowcon Wafer Check Valve Double Door Cast Iron | Rp399.900 |
| CENIT CPVC Wafer Check Valve Seals EPDM FPM | Rp2.499.900 |
| Weissmiller Check Valve Wafer EPDM DI | Rp339.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/CM%20Swing%20Foot%20Valve%20Flange%20End/qpP109532961-2.jpg)
/Weissmiller%20Check%20Valve%20Wafer%20SS316/mpP113357817-1.jpg)
/MILWAUKEE%20VALVE%20Check%20Valves/1nP109402059-11.jpg)
/Weflo%20Wafer%20Check%20Valve%20Double%20Door/6mP109188238-1.jpg)
/MDT%20Wafer%20Swing%20Check%20Valve%20Cast%20Iron/7xP111370285-1.jpg)
/Onda%20Wafer%20Check%20Valve%20JIS%2010K%20(Katup)/cfP103081447-2.jpg)
/SHOWA%20(Valve)%20Dual%20Check%20Valve%20Wafer%20Type%20CAC406%20NBR%20Class%2010K%20(Katup)/P102180105-1.jpg)
/Flowcon%20Wafer%20Check%20Valve%20Double%20Door%20Cast%20Iron/j9P109970693-1.jpg)
/CENIT%20CPVC%20Wafer%20Check%20Valve%20Seals%20EPDM%20FPM/ajP112241379-1.jpg)
/Weissmiller%20Check%20Valve%20Wafer%20EPDM%20DI/m0P113357792-1.jpg)
/Tozen%20Swing%20Check%20Valve%20Cast%20Iron%20Body%20Bronze%20Trim%20Flange%20End%20Drilled%20JIS%2016K/obP107505875-1.jpg)
%20Las/Riser%20Elbow%2090%C2%B0%20SCH-80%20(Sambungan%20Siku)/40P111200144-1.jpg)

/e1P111294505-1.jpg)
/Kitz%20Wafer%20Check%20Valve/8sP107802316-1.jpg)
/dmP113358490-1.jpg)
/ASAHI%20Check%20Valves/llP109401777-1.jpg)
/Kitz%20Swing%20Check%20Valve%20JIS%2010K/63P107802219-1.jpg)
%20Foot%20Valve%20Flange%20End/fqP110993566-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)